2ELL30 - 2" SCH40 30D PVC Elbow

PVC & Accessories

  • $9.01 (Each)
  • $9.01 (Each)

  • $90.14 (Per 10)

  • $901.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2ELL30
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133748
Description
2" SCH40 30D PVC Elbow
2 In. X 30-Degree Plain End Schedule 40 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700518179 / 00088700518179
Weight per unit
6.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.01 (Each)
Carton
$9.01 (Each)
Standard Packaging
$90.14 (Per 10)
Resources
Images
 
 
2ELL30 - Small Image
 
2ELL30 - Large Image
Attachments
 
 
2ELL30 - Specification Sheet
Other Links
 
 
2ELL30 - Other
 
2ELL30 - Other
 
2ELL30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
CANTEX 5133748 is a 2 in. x 30-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 30-Degree
extra long description
CTX 5133748 2 UL40 30 BND STD R
Product Type
2 UL40 30 BND STD R
Description
2" SCH40 30D PVC ELBOW
Long Description
2 in. x 30-Degree Plain End Schedule 40 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133748
GTIN
00088700518179
UPC
088700518179
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
6.006
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat