2ELL45 - 2" SCH40 45D PVC Elbow

PVC & Accessories

  • $7.56 (Each)
  • $7.56 (Each)

  • $75.56 (Per 10)

  • $755.65 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2ELL45
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133768
Description
2" SCH40 45D PVC Elbow
2 In. X 45-Degree Plain End Schedule 40 Standard Radius Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700153516 / 00088700568129
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.56 (Each)
Carton
$7.56 (Each)
Standard Packaging
$75.56 (Per 10)
Resources
Images
 
 
2ELL45 - Large Image
 
2ELL45 - Small Image
Attachments
 
 
2ELL45 - Specification Sheet
Other Links
 
 
2ELL45 - Other
 
2ELL45 - Other
 
2ELL45 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2" SCH40 45D PVC ELBOW
Product Type
2 UL40 45 BND STD R
Features
CANTEX 5133768 is a 2 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree
extra long description
CTX 5133768 2 UL40 45 BND STD R
Long Description
2 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow
Also Known As...
Sweep
Elbow Pre-Fab
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133768
GTIN
00088700568129
UPC
088700153516
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
0.7
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat