312ELL90 - 3-1/2" 90D STD Rad Ell Plain End

PVC & Accessories

  • $32.89 (Each)
  • $32.89 (Each)

  • $394.73 (Per 12)

  • $3,289.39 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
312ELL90
Manufacturer
PVC & Accessories
Manufacturer's Part Number
UA9AM
Description
3-1/2" 90D STD Rad Ell Plain End
3-1/2 Inch SCH 40 STD 90 Deg Elbow
Slang Terms
Elbow Pre-Fab, Sweep
Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
034481060499 / 00034481060499
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.89 (Each)
Carton
$32.89 (Each)
Standard Packaging
$394.73 (Per 12)
Resources
Images
 
 
312ELL90 - Small Image
 
312ELL90 - Large Image
Installation Sheets
 
 
312ELL90 - Installation Sheet
Attachments
 
 
312ELL90 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Finish
Gray
Descriptions
Product Type
Conduit Elbow
extra long description
STANDARD RADIUS TYPE; PVC MATERIAL; GRAY FINISH; 40 SCHEDULE; UL 514B/651, ETL, NEC APPROVAL; NEMA TC-3, WC1094A APPLICABLE STANDARD; 60 STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; 90 DEG BEND ANGLE; PLAIN END STYLE; UA MODEL
Description
3-1/2" 90D STD RAD ELL PLAIN END
Long Description
CONDUIT ELBOW, STANDARD RADIUS TYPE; PVC MATERIAL; GRAY FINISH; 40 SCHEDULE; UL 514B/651, ETL, NEC APPROVAL; NEMA TC-3, WC1094A APPLICABLE STANDARD; 60 STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; 90 DEG BEND ANGLE; PLAIN END STYLE; UA MODEL
Commodity Description
PVC SCHEDULE 40 ELBOWS
Also Known As...
Elbow Pre-Fab
Sweep
Additional Information
Schedule
40
Bend Angle
90 DEG
Applicable Standard
NEMA TC-3, WC1094A
End Style
PLAIN
Manufacturer Information
Manufacturers Part Number
UA9AM
Brand
PVC & Accessories
Model
UA
GTIN
00034481060499
UPC
034481060499
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
3-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
60 Hz
Weight per each
5
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL 514B/651, ETL, NEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat