34ELL45 - 3/4" SCH40 45D PVC Elbow

PVC & Accessories

  • $1.79 (Each)
  • $1.79 (Each)

  • $44.84 (Per 25)

  • $179.37 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
34ELL45
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133764
Description
3/4" SCH40 45D PVC Elbow
3/4 In. X 45-Degree Plain End Schedule 40 Standard Radius Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700153479 / 00088700568082
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.79 (Each)
Carton
$1.79 (Each)
Standard Packaging
$44.84 (Per 25)
Resources
Images
 
 
34ELL45 - Large Image
 
34ELL45 - Small Image
Attachments
 
 
34ELL45 - Specification Sheet
Other Links
 
 
34ELL45 - Other
 
34ELL45 - Other
 
34ELL45 - Other
Descriptions
Description
3/4" SCH40 45D PVC ELBOW
Long Description
3/4 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow
Product Type
3/4 UL40 45 BND STD R
Features
CANTEX 5133764 is a 3/4 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree
extra long description
CTX 5133764 3/4 UL40 45 BND STD R
Also Known As...
Sweep
Elbow Pre-Fab
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133764
GTIN
00088700568082
UPC
088700153479
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
0.12
Carton
1
Package
25
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?