3ELL9024 - 3" SCH40 90D 24"R PVC Elbow

PVC & Accessories

  • $34.96 (Each)
  • $34.96 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3ELL9024
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133837
Description
3" SCH40 90D 24"R PVC Elbow
3 In. X 90-Degree X 24 In. Radius Plain End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700012646 / 00088700014541
Weight per unit
5.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.96 (Each)
Resources
Images
 
 
3ELL9024 - Small Image
 
3ELL9024 - Large Image
Attachments
 
 
3ELL9024 - Specification Sheet
Other Links
 
 
3ELL9024 - Other
 
3ELL9024 - Other
 
3ELL9024 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Features
CANTEX 5133837 is a 3 in. x 90-Degree x 24 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5133837 3 UL40 90 BND 24"R
Description
3" SCH40 90D 24"R PVC ELBOW
Product Type
3 UL40 90 BND 24"R
Long Description
3 in. x 90-Degree x 24 in. Radius Plain End Schedule 40 Special Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133837
GTIN
00088700014541
UPC
088700012646
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
3 in.
Packaging
Weight per each
5.96
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat