4ELL45 - 4" SCH40 45D PVC Elbow

PVC & Accessories

  • $40.73 (Each)
  • $40.73 (Each)

  • $814.69 (Per 20)

  • $4,073.45 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4ELL45
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133772
Description
4" SCH40 45D PVC Elbow
4IN UL40 Elbow 45DEG Standard Radius
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700518315 / 00088700518315
Weight per unit
3.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.73 (Each)
Carton
$40.73 (Each)
Standard Packaging
$814.69 (Per 20)
Resources
Images
 
 
4ELL45 - Small Image
 
4ELL45 - Large Image
MSDS Sheets
 
 
4ELL45 - MSDS Sheet
Attachments
 
 
4ELL45 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray 0
Descriptions
Description
4" SCH40 45D PVC ELBOW
Long Description
4IN UL40 ELBOW 45DEG STANDARD RADIUS
Special Features
Plain End
Product Type
4 UL40 45 BND STD R
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Wall Thickness
.237"
Inside Diameter
3.961 in.
outside diameter
51894
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133772
GTIN
00088700518315
UPC
088700518315
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Sch40 45Deg Elbow
Trade Size
Trade Size
798
Packaging
Weight per each
3.7999
Carton
1
Package
20
Uses, Certifications, and Standards
Application
45° change in direction of a conduit run
standard
Conforms to UL651 and NEMA TC3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat