5121003 - 1/2" SCH80 45D PVC Elbow

PVC & Accessories

  • $3.55 (Each)
  • $3.55 (Each)

  • $177.27 (Per 50)

  • $354.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5121003
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121003
Description
1/2" SCH80 45D PVC Elbow
1/2 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700016507 / 00088700063419
Weight per unit
0.114 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.55 (Each)
Carton
$177.27 (Per 50)
Resources
Other Links
 
 
5121003 - Other
 
5121003 - Other
 
5121003 - Other
Attachments
 
 
5121003 - Specification Sheet
Images
 
 
5121003 - Large Image
 
5121003 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/2" SCH80 45D PVC ELBOW
Product Type
1/2 UL80 45 BND STD R
Features
CANTEX 5121003 is a 1/2 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree
extra long description
CTX 5121003 1/2 UL80 45 BND STD R
Long Description
1/2 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121003
GTIN
00088700063419
UPC
088700016507
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
0.114
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat