5121008 - 2" SCH80 45D PVC Elbow

PVC & Accessories

  • $21.77 (Each)
  • $21.77 (Each)

  • $217.69 (Per 10)

  • $2,176.87 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5121008
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121008
Description
2" SCH80 45D PVC Elbow
2 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700010154 / 00088700063464
Weight per unit
1.163 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.77 (Each)
Carton
$217.69 (Per 10)
Resources
Other Links
 
 
5121008 - Other
 
5121008 - Other
 
5121008 - Other
Images
 
 
5121008 - Small Image
 
5121008 - Large Image
Attachments
 
 
5121008 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
2 UL80 45 BND STD R
Features
CANTEX 5121008 is a 2 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree
extra long description
CTX 5121008 2 UL80 45 BND STD R
Description
2" SCH80 45D PVC ELBOW
Long Description
2 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121008
GTIN
00088700063464
UPC
088700010154
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2 in.
Packaging
Weight per each
1.163
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat