5121054 - 3/4" SCH80 90D PVC Elbow

PVC & Accessories

  • $4.78 (Each)
  • $4.78 (Each)

  • $167.18 (Per 35)

  • $477.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5121054
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121054
Description
3/4" SCH80 90D PVC Elbow
90° Elbow, 3/4 In Trade Size, 7.125 In Length, 1.05 In Outside Diameter, 0.698 In Inside, 4.5 In Bend Radius, 90 ° Bend Angle, Gray, 0.154 In Wall Thickness, 0.1266 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700010079 / 00088700063228
Weight per unit
0.1266 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.78 (Each)
Carton
$167.18 (Per 35)
Resources
Images
 
 
5121054 - Large Image
 
5121054 - Large Image
 
5121054 - Small Image
Attachments
 
 
5121054 - Specification Sheet
Other Links
 
 
5121054 - Other
 
5121054 - Other
 
5121054 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
7.125 in
Descriptions
Product Type
90° Elbow
Special Features
Plain End Connection;Schedule 80 Extra Heavy Wall Nonmetallic
Long Description
90° Elbow, 3/4 in Trade Size, 7.125 in Length, 1.05 in Outside Diameter, 0.698 in Inside, 4.5 in Bend Radius, 90 ° Bend Angle, Gray, 0.154 in Wall Thickness, 0.1266 lb
Features
CANTEX 5121054 is a 3/4 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
3/4 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow
extra long description
CTX 5121054 3/4 UL80 90 BND STD R
Description
3/4" SCH80 90D PVC ELBOW
Additional Information
Inside Diameter
0.698 in
Bend Radius
4.5 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
ETL Listed Conforms to UL 651 and NEMA TC-3
package quantity
35 CT
Made in USA
yes
Wall Thickness
0.154 in
outside diameter
1.05 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121054
GTIN
00088700063228
UPC
088700010079
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.1266 lb
Weight per each
0.1266
Carton
35
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat