5121057 - 1-1/2" SCH80 90D PVC Elbow

PVC & Accessories

  • $14.30 (Each)
  • $14.30 (Each)

  • $428.97 (Per 30)

  • $1,429.91 (Per 100)
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
5121057
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121057
Description
1-1/2" SCH80 90D PVC Elbow
1-1/2 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700063259 / 00088700567528
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.30 (Each)
Carton
$428.97 (Per 30)
Resources
Other Links
 
 
5121057 - Other
 
5121057 - Other
 
5121057 - Other
Images
 
 
5121057 - Large Image
 
5121057 - Small Image
Attachments
 
 
5121057 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
1 1/2 UL80 90 BND STD R
extra long description
CTX 5121057 1 1/2 UL80 90 BND STD R
Features
CANTEX 5121057 is a 1-1/2 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Description
1-1/2" SCH80 90D PVC ELBOW
Long Description
1-1/2 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121057
GTIN
00088700567528
UPC
088700063259
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
1-1/2 in.
Packaging
Weight per each
0.05
Carton
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5121057.
Jump To:

Cross Referenced

These items are similar to 5121057 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59016 Allied Tube & Conduit n/a
5121057 Cantex 00088700567528
72900150 JM Eagle 00098179212430
78624 Multi Fittings Corp n/a
UB9AH Thomas & Betts 00034481063254
59016 Certaineed n/a
MUB9AH Picoma Industries n/a

* All prices subject to change.

Begin Live Chat