5121063 - 6" SCH80 90D PVC Elbow

PVC & Accessories

  • $222.57 (Each)
  • $222.57 (Each)

  • $22,257.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5121063
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121063
Description
6" SCH80 90D PVC Elbow
6 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Schedule 80 Elbows
UNSPSC
N/A
UPC/GTIN
088700507470 / 00088700507470
Weight per unit
2.102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$222.57 (Each)
Carton
$222.57 (Each)
Resources
Images
 
 
5121063 - Large Image
 
5121063 - Small Image
Attachments
 
 
5121063 - Specification Sheet
Other Links
 
 
5121063 - Other
 
5121063 - Other
 
5121063 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
CANTEX 5121063 is a 6 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5121063 6 UL80 90 BND STD R
Product Type
6 UL80 90 BND STD R
Description
6" SCH80 90D PVC ELBOW
Long Description
6 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121063
GTIN
00088700507470
UPC
088700507470
Packaging
Weight per each
2.102
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat