5133103 - 1" PVC Type C Condulet

PVC & Accessories

  • $7.75 (Each)
  • $7.75 (Each)

  • $77.52 (Per 10)

  • $775.17 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133103
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133103
Description
1" PVC Type C Condulet
Conduit Body, 1 In Trade Size, Type C Conduit Form, 11.8 Cu.In Capacity, Gray, 6.563 In Length, 1.750 In Width, 2.000 In Height, 0.408 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065031 / 00088700567603
Weight per unit
0.408 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.75 (Each)
Carton
$77.52 (Per 10)
Resources
Images
 
 
5133103 - Small Image
 
5133103 - Large Image
 
5133103 - Large Image
Attachments
 
 
5133103 - Specification Sheet
Other Links
 
 
5133103 - Other
 
5133103 - Other
 
5133103 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
6.563 in
Width
1.750 in
Height
2.000 in
Descriptions
Features
CANTEX 5133103 is a 1 in. Conduit Body Type C which provides pull, splice, and tap access for conductors in a conduit system.
Product Type
Conduit Body
Long Description
Conduit Body, 1 in Trade Size, Type C Conduit Form, 11.8 cu.in Capacity, Gray, 6.563 in Length, 1.750 in Width, 2.000 in Height, 0.408 lb
Short Description
Conduit Body, Gray, PVC, 1 in, Type C, 11.8 cu.in
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
extra long description
CTX 5133103 1 UL ACCESS FTG C
Description
1" PVC TYPE C CONDULET
Additional Information
Conduit Form Type
Type C
for use with
Schedule 40 and 80 Conduit
includes
Lid;Gasket and Screw
Standards Met
Ul Listed
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133103
GTIN
00088700567603
UPC
088700065031
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
1
Packaging
Weight
0.408 lb
Weight per each
0.408
Carton
10
Uses, Certifications, and Standards
Capacity
11.8 cu.in
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat