5133164 - 8X8X6 PVC Junction Box

PVC & Accessories

  • $60.61 (Each)
  • $60.61 (Each)

  • $242.42 (Per 4)

  • $6,060.55 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133164
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133164
Description
8X8X6 PVC Junction Box
Junction Box, 8 X 8 X 6 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 8.625 In Length, 8.625 In Width, 6.250 In Height, 5 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
088700020283 / 00088700517196
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.61 (Each)
Carton
$242.42 (Per 4)
Resources
Images
 
 
5133164 - Large Image
 
5133164 - Large Image
 
5133164 - Small Image
Attachments
 
 
5133164 - Specification Sheet
Other Links
 
 
5133164 - Other
 
5133164 - Other
 
5133164 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Finish
Zinc Plated
Color
Gray
Dimensions and Weight
Length
8.625 in
Width
8.625 in
Height
6.250 in
Depth
6 in.
Size
8 in. x 8 in. x6 in.
Descriptions
Product Type
Junction Box
Long Description
Junction Box, 8 x 8 x 6 in Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 8.625 in Length, 8.625 in Width, 6.250 in Height, 5 lb
Features
CANTEX 5133164 is a 8 in. x 8 in. x 6 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals.
Short Description
Junction Box, Gray, PVC, 8 x 8 x 6 in, Types 1/3/3S/4/4X/5/6/6P,
Special Features
Neoprene Gasket
Description
8X8X6 PVC JUNCTION BOX
extra long description
CTX 5133164 8 X 8 X 6 JUNCTION BOX
Additional Information
Conduit Form Type
Types 1, 3. 3S, 4, 4X, 5, 6, and 6P
includes
Steel Screw
Standards Met
UL Listed;Marine Listed
package quantity
15 CT
Made in USA
yes
Mounting Type
Screw
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133164
GTIN
00088700517196
UPC
088700020283
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
Molded Junction Box
Trade Size
Trade Size
8 x 8 x 6 in
Packaging
Weight
5 lb
Weight per each
5
Carton
4
Uses, Certifications, and Standards
Application
Support Electrical Devices and Fixtures as Well as Providing Protection for Wires and Terminals
standard
UL Marine Listed
Mounting
zinc plated steel screws
nema rating
1;3;3S;4;4X;5;6;6P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat