5133167 - 18X18X6 PVC Junction Box

PVC & Accessories

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133167
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133167
Description
18X18X6 PVC Junction Box
18 In. X 18 In. X 6 In. Junction Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
088700026568 / 00088700026568
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5133167 - Large Image
 
5133167 - Small Image
Attachments
 
 
5133167 - Specification Sheet
Other Links
 
 
5133167 - Other
 
5133167 - Other
 
5133167 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
18
Width
18
Size
18 in. x 18 in. x 6 in
Depth
6 in.
Descriptions
Description
18X18X6 PVC JUNCTION BOX
Product Type
18X18 X 6 Junction Box
Features
CANTEX 5133167 is a 18 in. x 18 in. x 6 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals
extra long description
CTX 5133167 18X18 X 6 JUNCTION BOX
Long Description
18 in. x 18 in. x 6 in. Junction Box
Special Features
Neoprene Gasket
Additional Information
Mounting Type
Screw
Manufacturer Information
Manufacturers Part Number
5133167
Brand
PVC & Accessories
GTIN
00088700026568
UPC
088700026568
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
Fabricated Junction Box
Packaging
Weight per each
18
Carton
1
Uses, Certifications, and Standards
nema rating
4X
Application
JUNCTION BOX
Mounting
zinc plated steel screws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat