5133183 - 1-1/4" PVC Meter Offset

PVC & Accessories

  • $13.72 (Each)
  • $13.72 (Each)

  • $205.74 (Per 15)

  • $1,371.58 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133183
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133183
Description
1-1/4" PVC Meter Offset
Meter Offset, 1-1/4 In Trade Size, 2 In Outside Diameter, 2 In;2.375 In Inside, 3-1/2 In Length, Gray, 0.1000 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700063341 / 00088700567566
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.72 (Each)
Carton
$205.74 (Per 15)
Resources
Images
 
 
5133183 - Large Image
 
5133183 - Small Image
 
5133183 - Large Image
Other Links
 
 
5133183 - Other
 
5133183 - Other
 
5133183 - Other
Attachments
 
 
5133183 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
3-1/2 in
Descriptions
Product Type
Meter Offset
Long Description
Meter Offset, 1-1/4 in Trade Size, 2 in Outside Diameter, 2 in;2.375 in Inside, 3-1/2 in Length, Gray, 0.1000 lb/EA
Features
CANTEX 5133183 is a 1-1/4 in. Meter Offset which is used to connect a conduit to a meter box.
Short Description
Meter Offset, 1-1/4 in, Gray, PVC
Special Features
One Female Threaded End and One Solvent Weld Bell End
Description
1-1/4" PVC METER OFFSET
extra long description
CTX 5133183 1 1/4 METER OFFSET
Additional Information
Inside Diameter
2 in;2.375 in
outside diameter
2 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;NEMA TC-3 Compliant
package quantity
15 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133183
GTIN
00088700567566
UPC
088700063341
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.1000 lb/EA
Weight per each
0.1
Carton
15
Uses, Certifications, and Standards
Application
Used to Compensate for Centerline Differences
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat