5133185 - 2" PVC Meter Offset

PVC & Accessories

  • $14.60 (Each)
  • $14.60 (Each)

  • $116.84 (Per 8)

  • $1,460.48 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133185
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133185
Description
2" PVC Meter Offset
Meter Offset, 2 In Trade Size, 2.188 In Outside Diameter, 2 In;2.375 In Inside, 3-1/2 In Length, Gray, 0.229 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700063365 / 00088700567573
Weight per unit
0.229 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.60 (Each)
Carton
$116.84 (Per 8)
Resources
Images
 
 
5133185 - Small Image
 
5133185 - Large Image
 
5133185 - Large Image
Other Links
 
 
5133185 - Other
 
5133185 - Other
 
5133185 - Other
Attachments
 
 
5133185 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
3-1/2 in
Descriptions
Product Type
Meter Offset
Long Description
Meter Offset, 2 in Trade Size, 2.188 in Outside Diameter, 2 in;2.375 in Inside, 3-1/2 in Length, Gray, 0.229 lb/EA
Features
CANTEX 5133185 is a 2 in. Meter Offset which is used to connect a conduit to a meter box.
Short Description
Meter Offset, 2 in, Gray, PVC
Special Features
One Female Threaded End and One Solvent Weld Bell End
extra long description
CTX 5133185 2 METER OFFSET
Description
2" PVC METER OFFSET
Additional Information
outside diameter
2.188 in
Inside Diameter
2 in;2.375 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Made in USA
yes
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
8 CT
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133185
GTIN
00088700567573
UPC
088700063365
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
2
Packaging
Weight
0.229 lb/EA
Weight per each
0.229
Carton
8
Uses, Certifications, and Standards
Application
Used to Compensate for Centerline Differences
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat