5133301 - 1G PVC Fde Box W/ (1) 3/4" Hole

Cantex Inc.

  • $15.10 (Each)
  • $15.10 (Each)

  • $1,509.71 (Per 100)

In-Stock: 213 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133301
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133301
Description
1G PVC Fde Box W/ (1) 3/4" Hole
Cantex 5133301 Is A 1-Gang 3/4IN. Exposed Boxes Type Fde Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
088700020306 / 00088700010840
Weight per unit
0.533 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.10 (Each)
Carton
$15.10 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
213
Resources
Other Links
 
 
5133301 - Other
 
5133301 - Other
Images
 
 
5133301 - Small Image
 
5133301 - Large Image
Attachments
 
 
5133301 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
1
Dimensions and Weight
Size
3/4
Descriptions
Description
1G PVC FDE BOX W/ (1) 3/4" HOLE
Extra Long Description
CTX 5133301 3/4 UL FDE BOX
Features
CANTEX 5133301 is a 1-Gang 3/4in. Exposed Boxes Type FDE designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions
Long Description
CANTEX 5133301 is a 1-Gang 3/4in. Exposed Boxes Type FDE designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions
Product Type
3/4 Ul Fde Box
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133301
GTIN
00088700010840
UPC
088700020306
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Deep Exposed Boxes Type FDE
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.533
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 213

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
200 View Store
Longview
13 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat