5133361 - SGL Toggle Switch

PVC & Accessories

  • $33.79 (Each)
  • $33.79 (Each)

  • $337.93 (Per 10)

  • $3,379.26 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133361
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133361
Description
SGL Toggle Switch
1-Gang Weatherproof Switch Cover
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
088700101135 / 00088700568044
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.79 (Each)
Carton
$337.93 (Per 10)
Resources
Images
 
 
5133361 - Large Image
 
5133361 - Small Image
Other Links
 
 
5133361 - Other
 
5133361 - Other
 
5133361 - Other
Attachments
 
 
5133361 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
1-gang weatherproof switch cover
insulation
foam gasket
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-Gang
Descriptions
Description
SGL TOGGLE SWITCH
Long Description
1-Gang Weatherproof Switch Cover
Special Features
foam gasket
Product Type
Switch Cover For FS Boxes
Features
CANTEX 5133361 is a 1-Gang Weatherproof Switch Cover designed for use with exposed weatherproof boxes
extra long description
CTX 5133361 SWITCH COVER FOR FS BOX
Manufacturer Information
Manufacturers Part Number
5133361
Brand
PVC & Accessories
GTIN
00088700568044
UPC
088700101135
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
weatherproof switch cover
Packaging
Weight per each
1
Carton
10
Uses, Certifications, and Standards
Mounting
Screws
standard
UL Marine Outlet Box Covers
Application
weatherproof switch cover
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat