5133371 - Two-Gang PVC FSC Size 3/4 Box

PVC & Accessories

  • $22.54 (Each)
  • $22.54 (Each)

  • $112.72 (Per 5)

  • $2,254.38 (Per 100)
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
5133371
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133371
Description
Two-Gang PVC FSC Size 3/4 Box
Exposed Box, 3/4 In Trade Size, Type FSC Conduit Form, Gray, 4.563 In Length, 4.563 In Width, 2.375 In Height, 2 Gang, Surface Mount
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
088700011335 / 00088700010987
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.54 (Each)
Carton
$112.72 (Per 5)
Resources
Other Links
 
 
5133371 - Other
 
5133371 - Other
 
5133371 - Other
Images
 
 
5133371 - Small Image
 
5133371 - Large Image
 
5133371 - Large Image
Attachments
 
 
5133371 - Specification Sheet
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
Gray
Dimensions and Weight
Length
4.563 in
Height
2.375 in
Width
4.563 in
Descriptions
Product Type
Exposed Box
Description
TWO-GANG PVC FSC SIZE 3/4 BOX
extra long description
CTX 5133371 3/4 UL FSC - 2 GANG
Long Description
Exposed Box, 3/4 in Trade Size, Type FSC Conduit Form, Gray, 4.563 in Length, 4.563 in Width, 2.375 in Height, 2 Gang, Surface Mount
Features
CANTEX 5133371 is a 2-Gang 3/4in. Exposed Boxes Type FSC designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions.
Short Description
Exposed Box, Gray, PVC, 3/4 in, Type FSC, 2 Gang
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
Additional Information
Conduit Form Type
Type FSC
Mounting Type
Surface Mount
Standards Met
Ul Listed
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
5133371
Brand
PVC & Accessories
GTIN
00088700010987
UPC
088700011335
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.8
Carton
5
Uses, Certifications, and Standards
Application
Indoor and Outdoor Locations Where the Box is Exposed and Subject to Environmental Conditions
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133371.
Jump To:

Cross Referenced

These items are similar to 5133371 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133371 Cantex 00088700010987
E9812E Thomas & Betts 00034481050971
1292 Topaz 00751338232914
FSC752 Eaton Crouse-Hinds 00662277025621
278083 IPEX n/a

* All prices subject to change.

Begin Live Chat