5133410 - 2G Blank Cover

Cantex Inc.

  • $15.94 (Each)
  • $15.94 (Each)

  • $398.49 (Per 25)

  • $1,593.96 (Per 100)

In-Stock: 66 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133410
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133410
Description
2G Blank Cover
Blank Cover, Gray, 4.688 In Length, 4.938 In Width, 2 Gang
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
088700011281 / 00088700011090
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.94 (Each)
Carton
$398.49 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
66
Resources
Images
 
 
5133410 - Small Image
 
5133410 - Large Image
 
5133410 - Large Image
Other Links
 
 
5133410 - Other
 
5133410 - Other
Attachments
 
 
5133410 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
blank
Insulation
gasket
Material
PVC
Number Of Gangs
2
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.688 in
Size
Non-Applicable
Width
4.938 in
Descriptions
Description
2G BLANK COVER
Extra Long Description
CTX 5133410 2 GANG BLANK COVER
Features
CANTEX 5133410 is a 2-Gang Weatherproof Blank Cover designed for use with exposed weatherproof boxes.
Long Description
Blank Cover, Gray, 4.688 in Length, 4.938 in Width, 2 Gang
Product Type
Blank Cover
Short Description
Blank Cover, Gray, PVC, 2 Gang
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
Additional Information
For Use With
FS Type Box
Includes
Gasket and Screw
Made In USA
yes
Package Quantity
25 CT
Standards Met
Ul Listed
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133410
GTIN
00088700011090
UPC
088700011281
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
2-gang Weatherproof Blank Cover
Packaging
Weight per each
0.16
Carton
25
Uses, Certifications, and Standards
Application
2-gang Weatherproof Blank Cover
Standard
UL Marine Outlet Box
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 66

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
26 View Store

M-Z

Location Stock Available
Vidalia
9 View Store

* All prices subject to change.

Begin Live Chat