5133542 - 1G PVC FS Box W/ (2) 3/4" Hole

PVC & Accessories

  • $15.76 (Each)
  • $15.76 (Each)

  • $157.62 (Per 10)

  • $1,576.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133542
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133542
Description
1G PVC FS Box W/ (2) 3/4" Hole
Exposed Box, 3/4 In Trade Size, Type FSS Conduit Form, 21.8 Cu.In Capacity, Gray, 4.625 In Length, 2.813 In Width, 2.625 In Height, 1 Gang, Surface Mount
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
088700066663 / 00088700567030
Weight per unit
0.371 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.76 (Each)
Carton
$157.62 (Per 10)
Resources
Images
 
 
5133542 - Large Image
 
5133542 - Small Image
 
5133542 - Large Image
Other Links
 
 
5133542 - Other
 
5133542 - Other
 
5133542 - Other
Attachments
 
 
5133542 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
2.813 in
Height
2.625 in
Length
4.625 in
Depth
2.375 in.
Descriptions
Description
1G PVC FS BOX W/ (2) 3/4" HOLE
Product Type
Exposed Box
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
Long Description
Exposed Box, 3/4 in Trade Size, Type FSS Conduit Form, 21.8 cu.in Capacity, Gray, 4.625 in Length, 2.813 in Width, 2.625 in Height, 1 Gang, Surface Mount
Features
CANTEX 5133542 is a 1-Gang 3/4in. Exposed Boxes Type FSS designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions.
Short Description
Exposed Box, Gray, PVC, 3/4 in, Type FSS, 21.8 cu.in
extra long description
CTX 5133542 3/4 UL FSS BOXES
Additional Information
Conduit Form Type
Type FSS
Mounting Type
Surface Mount
Standards Met
Ul Listed
package quantity
10 CT
Made in USA
yes
Cable Entry
two hubs no outlet
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133542
GTIN
00088700567030
UPC
088700066663
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.371
Carton
10
Uses, Certifications, and Standards
Capacity
21.8 cu.in
Application
Indoor and Outdoor Locations Where the Box is Exposed and Subject to Environmental Conditions
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat