5133543 - 1G PVC FS Box W/ (1) 3/4" Hole

PVC & Accessories

  • $18.13 (Each)
  • $18.13 (Each)

  • $181.30 (Per 10)

  • $1,812.97 (Per 100)

In-Stock: 47 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133543
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133543
Description
1G PVC FS Box W/ (1) 3/4" Hole
Cantex 5133543 Is A 1-Gang 1IN. Exposed Boxes Type FSS Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
088700066670 / 00088700567924
Weight per unit
0.347 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.13 (Each)
Carton
$181.30 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
47
Resources
Images
 
 
5133543 - Small Image
 
5133543 - Large Image
Other Links
 
 
5133543 - Other
 
5133543 - Other
Attachments
 
 
5133543 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
1in. Exposed Boxes Type FSS;1
Descriptions
Description
1G PVC FS BOX W/ (1) 3/4" HOLE
Features
CANTEX 5133543 is a 1-Gang 1in. Exposed Boxes Type FSS designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions
extra long description
CTX 5133543 1 UL FSS BOXES
Product Type
1 Ul FSS Boxes
Long Description
CANTEX 5133543 is a 1-Gang 1in. Exposed Boxes Type FSS designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133543
GTIN
00088700567924
UPC
088700066670
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Exposed Boxes Type FSS
Trade Size
Trade Size
1
Packaging
Weight per each
0.347
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Amarillo
10 View Store
Springdale
20 View Store

A-L

Location Stock Available
Dumas
11 View Store

M-Z

Location Stock Available
Rogers
6 View Store

* All prices subject to change.

Begin Live Chat