5133567 - 1-1/2" PVC Type T Condulet

PVC & Accessories

  • $18.18 (Each)
  • $18.18 (Each)

  • $181.76 (Per 10)

  • $1,817.62 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133567
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133567
Description
1-1/2" PVC Type T Condulet
1-1/2 In. Conduit Body Type T
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700066052 / 00088700567870
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.18 (Each)
Carton
$181.76 (Per 10)
Resources
Images
 
 
5133567 - Large Image
 
5133567 - Small Image
Other Links
 
 
5133567 - Other
 
5133567 - Other
 
5133567 - Other
Attachments
 
 
5133567 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
2.625 in.
Length
9.25 in.
Descriptions
Description
1-1/2" PVC TYPE T CONDULET
Features
CANTEX 5133567 is a 1-1/2 in. Conduit Body Type T which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Product Type
1 1/2 Ul Access FTG T
extra long description
CTX 5133567 1 1/2 UL ACCESS FTG T
Long Description
1-1/2 in. Conduit Body Type T
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133567
GTIN
00088700567870
UPC
088700066052
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
1 1/2
Packaging
Weight per each
0.28
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat