5133568 - 2" PVC Type T Condulet

Cantex Inc.

  • $26.03 (Each)
  • $26.03 (Each)

  • $130.16 (Per 5)

  • $2,603.15 (Per 100)

In-Stock: 13 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133568
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133568
Description
2" PVC Type T Condulet
Conduit Body, 2 In Trade Size, 10.375 In Length, 3.125 In Width, 3.375 In Height, Gray, 1.8 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700066069 / 00088700567887
Weight per unit
1.834 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.03 (Each)
Carton
$130.16 (Per 5)
Stock Availability
Nacogdoches
13 (Check another store)
All Stores
511
Resources
Images
 
 
5133568 - Small Image
 
5133568 - Large Image
 
5133568 - Large Image
Other Links
 
 
5133568 - Other
 
5133568 - Other
Attachments
 
 
5133568 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
3.375 in
Length
10.375 in
Size
2
Width
3.125 in
Descriptions
Description
2" PVC TYPE T CONDULET
Extra Long Description
CTX 5133568 2 UL ACCESS FTG T
Features
CANTEX 5133568 is a 2 in. Conduit Body Type T which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
Long Description
Conduit Body, 2 in Trade Size, 10.375 in Length, 3.125 in Width, 3.375 in Height, Gray, 1.8 lb/EA
Product Type
Conduit Body
Short Description
Conduit Body, 2 in, Gray, PVC, Type T
Special Features
Includes Lid, Gasket and Screws
Additional Information
Color/Finish
Gray
For Use With
Schedule 40 and 80 Conduit
Made In USA
yes
Package Quantity
5 CT
Standards Met
Ul Listed
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133568
GTIN
00088700567887
UPC
088700066069
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
2 in. Conduit Body Type T
Trade Size
Trade Size
2
Packaging
Weight
1.8 lb/EA
Weight per each
1.834
Carton
5
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 511

Location search:

* All prices subject to change.

Begin Live Chat