5133647 - 2" PVC Type LL Conduit Body

PVC & Accessories

  • $19.17 (Each)
  • $19.17 (Each)

  • $95.87 (Per 5)

  • $1,917.38 (Per 100)

In-Stock: 442 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133647
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133647
Description
2" PVC Type LL Conduit Body
Conduit Body, 2 In Trade Size, 9.875 In Length, 3.063 In Width, 3.438 In Height, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065666 / 00088700567726
Weight per unit
1.523 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.17 (Each)
Carton
$95.87 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
442
Resources
Images
 
 
5133647 - Small Image
 
5133647 - Large Image
 
5133647 - Large Image
Other Links
 
 
5133647 - Other
 
5133647 - Other
Attachments
 
 
5133647 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
9.875 in
Width
3.063 in
Height
3.438 in
Size
2 in. Conduit Body Type LL;2
Descriptions
Product Type
Conduit Body
Long Description
Conduit Body, 2 in Trade Size, 9.875 in Length, 3.063 in Width, 3.438 in Height, Gray
Features
CANTEX 5133647 is a 2 in. Conduit Body Type LL which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
Short Description
Conduit Body, 2 in, Gray, PVC, Type T
Special Features
Includes Lid, Gasket and Screws
extra long description
CTX 5133647 2 UL-LL ACCESS FTG
Description
2" PVC TYPE LL CONDUIT BODY
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
5133647
Brand
PVC & Accessories
GTIN
00088700567726
UPC
088700065666
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
2 in. Conduit Body Type LL
Trade Size
Trade Size
2
Packaging
Weight per each
1.523
Carton
5
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
standard
UL, Made in USA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 442

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
4 View Store

* All prices subject to change.

Begin Live Chat