5133648 - 1-1/2" PVC Type LL Condulet

PVC & Accessories

  • $11.04 (Each)
  • $11.04 (Each)

  • $110.41 (Per 10)

  • $1,104.07 (Per 100)
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
5133648
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133648
Description
1-1/2" PVC Type LL Condulet
1-1/2 In. Conduit Body Type LL
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700010031 / 00088700065659
Weight per unit
1.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.04 (Each)
Carton
$110.41 (Per 10)
Resources
Other Links
 
 
5133648 - Other
 
5133648 - Other
 
5133648 - Other
Images
 
 
5133648 - Small Image
 
5133648 - Large Image
Attachments
 
 
5133648 - Specification Sheet
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
PVC
Dimensions and Weight
Width
2.625 in.
Length
8.563 in.
Descriptions
extra long description
CTX 5133648 1 1/2 UL-LL ACCESS FTG
Product Type
1 1/2 Ul-LL Access FTG
Description
1-1/2" PVC TYPE LL CONDULET
Features
CANTEX 5133648 is a 1-1/2 in. Conduit Body Type LL which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Long Description
1-1/2 in. Conduit Body Type LL
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133648
GTIN
00088700065659
UPC
088700010031
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1 1/2
Packaging
Weight per each
1.3999
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133648.
Jump To:

Cross Referenced

These items are similar to 5133648 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59214 Allied Tube & Conduit 00091111042102
5133648 Cantex 00088700065659
61360150 JM Eagle 00098179203100
PLLLA-150 Madison Electric 00784297760952
78156 Multi Fittings Corp n/a
SLL50S Multi Fittings Corp 00622454775251
E984H Thomas & Betts 00034481065654
1155 Topaz 00751338232143
59214 Certaineed n/a
ME984H Picoma Industries n/a

* All prices subject to change.

Begin Live Chat