5133655 - 2" PVC Type LR Condulet

PVC & Accessories

  • $19.17 (Each)
  • $19.17 (Each)

  • $95.87 (Per 5)

  • $1,917.38 (Per 100)
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
5133655
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133655
Description
2" PVC Type LR Condulet
Conduit Body, 2 In Trade Size, 9.875 In Length, 3.063 In Width, 3.438 In Height, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065864 / 00088700567764
Weight per unit
1.525 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.17 (Each)
Carton
$95.87 (Per 5)
Resources
Images
 
 
5133655 - Large Image
 
5133655 - Small Image
 
5133655 - Large Image
Other Links
 
 
5133655 - Other
 
5133655 - Other
 
5133655 - Other
Attachments
 
 
5133655 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
9.875 in
Width
3.063 in
Height
3.438 in
Descriptions
Short Description
Conduit Body, 2 in, Gray, PVC, Type T
Special Features
Includes Lid, Gasket and Screws
Product Type
Conduit Body
Long Description
Conduit Body, 2 in Trade Size, 9.875 in Length, 3.063 in Width, 3.438 in Height, Gray
Features
CANTEX 5133655 is a 2 in. Conduit Body Type LR which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
extra long description
CTX 5133655 2 UL-LR ACCESS FTG
Description
2" PVC TYPE LR CONDULET
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133655
GTIN
00088700567764
UPC
088700065864
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2
Packaging
Weight per each
1.525
Carton
5
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133655.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133655.

LR20 2" PVC Type LR Access Fitting Kraloy
  • Our Part #: 078169
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 078169
  • Manufacturer: Multi Fittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 10 ($191.74) ·
078169 - Multi Fittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133655 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59225 Allied Tube & Conduit 00091111042218
5133655 Cantex 00088700567764
61370200 JM Eagle 00098179203193
PLRLA-200 Madison Electric 00784297761065
78169 Multi Fittings Corp n/a
SLR60S Multi Fittings Corp 00622454774865
E985J Thomas & Betts 00034481065418
1166 Topaz 00751338232259
59225 Certaineed n/a
ME985J Picoma Industries n/a

* All prices subject to change.

Begin Live Chat