5133658 - 2 1/2IN Ul Conduit Body A

Cantex Inc.

  • $137.50 (Each)
  • $137.50 (Each)

  • $13,750.00 (Per 100)

In-Stock: 13 available at other locations ( find a store with stock)
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
5133658
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133658
Description
2 1/2IN Ul Conduit Body A
Cantex 5133658 Is A 2-1/2 In. Conduit Body Type LR Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Conduit Fittings & Accessories
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700021556 / 00088700517615
Weight per unit
4.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.50 (Each)
Stock Availability
Lufkin
0 (Find nearest stock)
Nacogdoches
0
All Stores
13
Resources
Other Links
 
 
5133658 - Other
 
5133658 - Other
Images
 
 
5133658 - Small Image
 
5133658 - Large Image
Attachments
 
 
5133658 - Specification Sheet
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
2 1/2
Descriptions
Description
2 1/2IN UL CONDUIT BODY A
Extra Long Description
CTX 5133658 2 1/2 UL-LR ACCESS FTG
Features
CANTEX 5133658 is a 2-1/2 in. Conduit Body Type LR which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Long Description
CANTEX 5133658 is a 2-1/2 in. Conduit Body Type LR which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Product Type
2 1/2 Ul-LR Access FTG
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133658
GTIN
00088700517615
UPC
088700021556
Taxonomies, Classifications, and Categories
Type
2-1/2 in. Conduit Body Type LR
Trade Size
Trade Size
2 1/2
Packaging
Weight per each
4.84
Carton
1
Uses, Certifications, and Standards
Standard
UL Listed;UL, Made in USA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
1 View Store
Nashville RDC
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Nashville
1 View Store
Stafford
5 View Store
These alternate items can be purchased instead of 5133658.
Jump To:

Cross Referenced

These items are similar to 5133658 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59226 Allied Tube & Conduit 00091111042225
5133658 Cantex 00088700517615
61370250 JM Eagle 00098179241638
78170 Multi Fittings Corp n/a
59226 Certaineed n/a
SLR70S Multi Fittings Corp n/a
ME985K Picoma Industries n/a

* All prices subject to change.

Begin Live Chat