5133664 - 3/4" PVC Type LB Condulet

PVC & Accessories

  • $6.18 (Each)
  • $6.18 (Each)

  • $92.73 (Per 15)

  • $618.18 (Per 100)

Availability: In Stock Locally
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
5133664
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133664
Description
3/4" PVC Type LB Condulet
Conduit Body, 3/4 In Trade Size, 4.938 In Length, 1.500 In Width, 1.625 In Height, Gray, 0.288 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065420 / 00088700567658
Weight per unit
0.288 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.18 (Each)
Carton
$92.73 (Per 15)
Resources
Images
 
 
5133664 - Large Image
 
5133664 - Large Image
 
5133664 - Small Image
Attachments
 
 
5133664 - Specification Sheet
Other Links
 
 
5133664 - Other
 
5133664 - Other
 
5133664 - Other
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
4.938 in
Width
1.500 in
Height
1.625 in
Descriptions
Description
3/4" PVC TYPE LB CONDULET
Product Type
Conduit Body
Long Description
Conduit Body, 3/4 in Trade Size, 4.938 in Length, 1.500 in Width, 1.625 in Height, Gray, 0.288 lb/EA
Features
CANTEX 5133664 is a 3/4 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
Short Description
Conduit Body, 3/4 in, Gray, PVC, Type T
Special Features
Includes Lid, Gasket and Screws
extra long description
CTX 5133664 3/4 UL-LB ACCESS FTG
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
15 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133664
GTIN
00088700567658
UPC
088700065420
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.288 lb/EA
Weight per each
0.288
Carton
15
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133664.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133664.

3/4 In. Conduit Body Type LB
  • Our Part #: LB34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133664
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 15 ($92.73) ·
LB34 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.18

Each

QTY:
Each
Add
LB07 3/4" PVC Type LB Access Fitting Kraloy
  • Our Part #: 078141
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078141
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 15 ($92.73) ·
078141 - Multifittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.18

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133664 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59201 Allied Tube & Conduit 00091111041976
5133664 Cantex 00088700567658
61340075 JM Eagle 00098179202974
PLBLA-75 Madison Electric 00784297760822
78141 Multi Fittings Corp 00622454781412
SLB20S Multi Fittings Corp 00622454775428
E986E Thomas & Betts 00034481065425
1142 Topaz 00751338232013
59201 Certaineed n/a
ME986E Picoma Industries n/a

* All prices subject to change.

Begin Live Chat