5133668 - 2" PVC Type LB Condulet

PVC & Accessories

  • $22.01 (Each)
  • $22.01 (Each)

  • $110.07 (Per 5)

  • $2,201.42 (Per 100)

Availability: In Stock Locally
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
5133668
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133668
Description
2" PVC Type LB Condulet
Conduit Body, 2 In Trade Size, 9.813 In Length, 3.125 In Width, 3.375 In Height, Gray, 1.7 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700065468 / 00088700567689
Weight per unit
1.698 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.01 (Each)
Carton
$110.07 (Per 5)
Resources
Images
 
 
5133668 - Small Image
 
5133668 - Large Image
 
5133668 - Large Image
Other Links
 
 
5133668 - Other
 
5133668 - Other
 
5133668 - Other
Attachments
 
 
5133668 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
9.813 in
Width
3.125 in
Height
3.375 in
Descriptions
Features
CANTEX 5133668 is a 2 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
Product Type
Conduit Body
Long Description
Conduit Body, 2 in Trade Size, 9.813 in Length, 3.125 in Width, 3.375 in Height, Gray, 1.7 lb/EA
Short Description
Conduit Body, 2 in, Gray, PVC, Type T
Special Features
Includes Lid, Gasket and Screws
Description
2" PVC TYPE LB CONDULET
extra long description
CTX 5133668 2 UL-LB ACCESS FTG
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133668
GTIN
00088700567689
UPC
088700065468
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
2
Packaging
Weight
1.7 lb/EA
Weight per each
1.698
Carton
5
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133668.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133668.

2 In. Conduit Body Type LB
  • Our Part #: LB2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133668
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 5 ($110.07) ·
LB2 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$22.01

Each

QTY:
Each
Add
LB20 2" PVC Type LB Access Fitting Kraloy
  • Our Part #: 078145
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078145
  • Manufacturer: Multi Fittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 10 ($220.14) ·
078145 - Multi Fittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$22.01

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133668 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59205 Allied Tube & Conduit 00091111042010
5133668 Cantex 00088700567689
59205 Certaineed n/a
LB200NM Eaton Crouse-Hinds 00662277024785
78145 IPEX n/a
61340200 JM Eagle 00098179203018
PLBLA-200 Madison Electric 00784297760860
78145 Multi Fittings Corp 00622454781450
SLB60S Multi Fittings Corp 00622454775466
ME986J Picoma Industries n/a
E986J Thomas & Betts 00034481065463
1146 Topaz 00751338233782

* All prices subject to change.

Begin Live Chat