5133672 - 4" PVC Type LB Condulet

PVC & Accessories

  • $96.79 (Each)
  • $96.79 (Each)

  • $387.16 (Per 4)

  • $9,679.09 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133672
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133672
Description
4" PVC Type LB Condulet
Conduit Body, 4 In Trade Size, 16.188 In Length, 5.625 In Width, 5.500 In Height, Gray, 6.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700022737 / 00088700022737
Weight per unit
6.3669 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.79 (Each)
Carton
$387.16 (Per 4)
Resources
Images
 
 
5133672 - Large Image
 
5133672 - Large Image
 
5133672 - Small Image
Attachments
 
 
5133672 - Specification Sheet
Other Links
 
 
5133672 - Other
 
5133672 - Other
 
5133672 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
16.188 in
Width
5.625 in
Height
5.500 in
Descriptions
Product Type
Conduit Body
Long Description
Conduit Body, 4 in Trade Size, 16.188 in Length, 5.625 in Width, 5.500 in Height, Gray, 6.4 lb/EA
Features
CANTEX 5133672 is a 4 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
Short Description
Conduit Body, 4 in, Gray, PVC
Special Features
Includes Lid, Gasket and Screws
Description
4" PVC TYPE LB CONDULET
extra long description
CTX 5133672 4 UL-LB ACCESS FTG
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
4 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133672
GTIN
00088700022737
UPC
088700022737
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
4 in
Packaging
Weight
6.4 lb/EA
Weight per each
6.3669
Carton
4
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat