5133690 - 4-1/8 Box 1/2KO W/CVR

PVC & Accessories

  • $13.01 (Each)
  • $13.01 (Each)

  • $195.10 (Per 15)

  • $1,300.66 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133690
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133690
Description
4-1/8 Box 1/2KO W/CVR
Round Junction Box, 1/2 X 3/4 In Trade Size, Type A Conduit Form, 15.8 Cu.In Capacity, Gray, 4.750 In Length, 1.875 In Height, Surface Mount, 0.28 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
088700066748 / 00088700567931
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.01 (Each)
Carton
$195.10 (Per 15)
Resources
Images
 
 
5133690 - Small Image
 
5133690 - Large Image
 
5133690 - Large Image
Attachments
 
 
5133690 - Specification Sheet
Other Links
 
 
5133690 - Other
 
5133690 - Other
 
5133690 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.750 in
Height
1.875 in
Descriptions
Description
4-1/8 BOX 1/2KO W/CVR
Long Description
Round Junction Box, 1/2 x 3/4 in Trade Size, Type A Conduit Form, 15.8 cu.in Capacity, Gray, 4.750 in Length, 1.875 in Height, Surface Mount, 0.28 lb
Features
CANTEX 5133690 is a 1/2 in. & 3/4 in. Round Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals.
Short Description
Round Junction Box, Gray, PVC, 1/2 x 3/4 in, Type A, 15.8 cu.in
Product Type
Round Junction Box
Special Features
Two to Four Conduit
extra long description
CTX 5133690 1/2 & 3/4 RND JUNC BOX
Additional Information
Conduit Form Type
Type A
Mounting Type
Surface Mount
includes
Cover;Gasket and Screws
Standards Met
Ul Listed
package quantity
15 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
5133690
Brand
PVC & Accessories
GTIN
00088700567931
UPC
088700066748
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Trade Size
Trade Size
1/2 x 3/4 in
Packaging
Weight
0.28 lb
Weight per each
0.28
Carton
15
Uses, Certifications, and Standards
Capacity
15.8 cu.in
Application
Electrical Devices and Fixtures as Well as Providing Protection for Wires and Terminals
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat