5133697 - 3" Weatherhead

PVC & Accessories

  • $145.98 (Each)
  • $145.98 (Each)

  • $729.91 (Per 5)

  • $14,598.21 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133697
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133697
Description
3" Weatherhead
Service Entrance Cap, 3 In Trade Size, 12.250 In Length, 8.250 In Width, 12.250 In Height, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
088700010826 / 00088700517820
Weight per unit
4.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.98 (Each)
Carton
$729.91 (Per 5)
Resources
Images
 
 
5133697 - Large Image
 
5133697 - Large Image
 
5133697 - Small Image
Attachments
 
 
5133697 - Specification Sheet
Other Links
 
 
5133697 - Other
 
5133697 - Other
 
5133697 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
12.250 in
Width
8.250 in
Height
12.250 in
Descriptions
Description
3" WEATHERHEAD
Product Type
Service Entrance Cap
Long Description
Service Entrance Cap, 3 in Trade Size, 12.250 in Length, 8.250 in Width, 12.250 in Height, Gray
Features
CANTEX 5133697 is a 3 in. Service Entrance Caps which is used as the entry point for overhead power and communication wires into a building.
Short Description
Service Entrance Cap, 3 in, Gray, PVC
Special Features
Three 1-1/4 in. x 1-3/4 in. knockout
extra long description
CTX 5133697 3 UL MAST HEAD
Additional Information
Standards Met
Ul Listed
package quantity
5 CT
Made in USA
yes
Color/Finish
Gray
for use with
Entering The Conduit into the Building
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133697
GTIN
00088700517820
UPC
088700010826
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Trade Size
Trade Size
3 in
Packaging
Weight per each
4.2
Carton
5
Uses, Certifications, and Standards
Application
Entry Point for Overhead Power and Communication Wires into a Building
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat