5133708 - 8X8X7 PVC Junction Box

PVC & Accessories

  • $77.08 (Each)
  • $77.08 (Each)

  • $308.31 (Per 4)

  • $7,707.71 (Per 100)

In-Stock: 45 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133708
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133708
Description
8X8X7 PVC Junction Box
Cantex 5133708 Is A 8 In. X 8 In. X 7 In. Junction Box Designed to Support Electrical Devices and Fixtures As Well As Providing Protection For Wires and Terminals
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
088700015968 / 00088700517936
Weight per unit
4.847 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.08 (Each)
Carton
$308.31 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
45
Resources
Other Links
 
 
5133708 - Other
 
5133708 - Other
Images
 
 
5133708 - Small Image
 
5133708 - Large Image
Attachments
 
 
5133708 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
insulation
Neoprene Gasket
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
8
Width
8
Size
8 in. x 8 in. x 7 in. Junction Box;Non-Applicable
Depth
8.625
Descriptions
Description
8X8X7 PVC JUNCTION BOX
Product Type
8 X 8 X 7 Junction Box
Features
CANTEX 5133708 is a 8 in. x 8 in. x 7 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals
extra long description
CTX 5133708 8 X 8 X 7 JUNCTION BOX
Long Description
CANTEX 5133708 is a 8 in. x 8 in. x 7 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals
Special Features
Neoprene Gasket
Additional Information
Mounting Type
Screw
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133708
GTIN
00088700517936
UPC
088700015968
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
8 in. x 8 in. x 7 in. Junction Box;Molded Junction Box
Trade Size
Trade Size
8 x8 x 7
Packaging
Weight per each
4.847
Carton
4
Uses, Certifications, and Standards
standard
UL Marine Listed
Mounting
zinc plated steel screws
nema rating
1;3;3S;4;4X;5;6;6P
Application
JUNCTION BOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 45

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Baytown
2 View Store

* All prices subject to change.

Begin Live Chat