5133714 - 12X12X4 PVC Junction Box

PVC & Accessories

  • $79.13 (Each)
  • $79.13 (Each)

  • $158.25 (Per 2)

  • $7,912.59 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133714
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133714
Description
12X12X4 PVC Junction Box
Junction Box, 12 X 12 X 4 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 12.625 In Length, 12.625 In Width, 4.250 In Height, 7.4649 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
088700011267 / 00088700517998
Weight per unit
7.4649 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.13 (Each)
Carton
$158.25 (Per 2)
Resources
Images
 
 
5133714 - Small Image
 
5133714 - Large Image
 
5133714 - Large Image
Attachments
 
 
5133714 - Specification Sheet
Other Links
 
 
5133714 - Other
 
5133714 - Other
 
5133714 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Finish
Zinc Plated
Color
Gray
Dimensions and Weight
Length
12.625 in
Height
4.250 in
Width
12.625 in
Size
12 in. x 12 in. x 4 in.
Depth
4 in.
Descriptions
Description
12X12X4 PVC JUNCTION BOX
Product Type
Junction Box
Long Description
Junction Box, 12 x 12 x 4 in Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 12.625 in Length, 12.625 in Width, 4.250 in Height, 7.4649 lb
Features
CANTEX 5133714 is a 12 in. x 12 in. x 4 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals.
Short Description
Junction Box, Gray, PVC, 12 x 12 x 4 in, Types 1/3/3S/4/4X/5/6/6P
Special Features
Neoprene Gasket
extra long description
CTX 5133714 12X12 X 4 JUNCTION BOX
Additional Information
package quantity
2 CT
Made in USA
yes
Conduit Form Type
Types 1, 3. 3S, 4, 4X, 5, 6, and 6P
includes
Steel Screw
Standards Met
UL Listed;Marine Listed
Knockouts
neoprene gasket
Mounting Type
Screw
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133714
GTIN
00088700517998
UPC
088700011267
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
Molded Junction Box
Trade Size
Trade Size
12 x 12 x 4 in
Packaging
Weight
7.4649 lb
Weight per each
7.4649
Carton
2
Uses, Certifications, and Standards
Application
Support Electrical Devices and Fixtures as Well as Providing Protection for Wires and Terminals
nema rating
1;3;3S;4;4X;5;6;6P
standard
UL Marine Listed
Mounting
zinc plated steel screws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat