5133716 - 3/4" PVC Box Adapter

PVC & Accessories

  • $1.87 (Each)
  • $1.87 (Each)

  • $187.44 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133716
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133716
Description
3/4" PVC Box Adapter
3/4 In. Box Adapter
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
088700000223 / 00088700567252
Weight per unit
0.028 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.87 (Each)
Carton
$187.44 (Per 100)
Resources
Images
 
 
5133716 - Large Image
 
5133716 - Small Image
Attachments
 
 
5133716 - Specification Sheet
Other Links
 
 
5133716 - Other
 
5133716 - Other
 
5133716 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
3/4 in.
Descriptions
Description
3/4" PVC BOX ADAPTER
Product Type
3/4 Ul Box Adapter
Features
CANTEX 5133716 is a 3/4 in. Box Adapter designed to connect nonmetallic conduit to all electrical enclosures
extra long description
CTX 5133716 3/4 UL BOX ADAPTER
Long Description
3/4 in. Box Adapter
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133716
GTIN
00088700567252
UPC
088700000223
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Box Adapter
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.028
Carton
100
Uses, Certifications, and Standards
Application
box adapter
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat