5133720 - 2" PVC Box Adapter

PVC & Accessories

  • $2.25 (Each)
  • $2.25 (Each)

  • $56.20 (Per 25)

  • $224.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5133720
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133720
Description
2" PVC Box Adapter
Box Adapter, 2 In Trade Size, 2.021 In Outside Diameter, 2.75 In Inside, Gray, 2.6 LB/Ea
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
088700062665 / 00088700569584
Weight per unit
2.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.25 (Each)
Carton
$56.20 (Per 25)
Resources
Images
 
 
5133720 - Large Image
 
5133720 - Large Image
 
5133720 - Small Image
Attachments
 
 
5133720 - Specification Sheet
Other Links
 
 
5133720 - Other
 
5133720 - Other
 
5133720 - Other
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
2 in.
Descriptions
Product Type
Box Adapter
Long Description
Box Adapter, 2 in Trade Size, 2.021 in Outside Diameter, 2.75 in Inside, Gray, 2.6 lb/EA
Features
CANTEX 5133720 is a 2 in. Box Adapter designed to connect nonmetallic conduit to all electrical enclosures.
Short Description
Box Adapter, 2 in, Gray, PVC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
Description
2" PVC BOX ADAPTER
extra long description
CTX 5133720 2 UL BOX ADAPTER
Additional Information
outside diameter
2.021 in
Inside Diameter
2.75 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;NEMA TC-3 Compliant
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133720
GTIN
00088700569584
UPC
088700062665
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Box Adapter
Trade Size
Trade Size
2
Packaging
Weight
2.6 lb/EA
Weight per each
2.5999
Carton
25
Uses, Certifications, and Standards
Application
Through a Hole in a Juction Box Wall to Accept a Female Fitting Outside the Box
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.