5133742 - 1-1/4" Weatherhead

PVC & Accessories

  • $15.75 (Each)
  • $15.75 (Each)

  • $314.93 (Per 20)

  • $1,574.65 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133742
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133742
Description
1-1/4" Weatherhead
Service Entrance Cap, 1-1/4 In Trade Size, 5 In Length, 3.313 In Width, 5.000 In Height, Gray, 0.4270 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
088700061118 / 00088700567351
Weight per unit
0.427 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.75 (Each)
Carton
$314.93 (Per 20)
Resources
Images
 
 
5133742 - Large Image
 
5133742 - Small Image
 
5133742 - Large Image
Other Links
 
 
5133742 - Other
 
5133742 - Other
 
5133742 - Other
Attachments
 
 
5133742 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
5 in
Width
3.313 in
Height
5.000 in
Descriptions
Description
1-1/4" WEATHERHEAD
Product Type
Service Entrance Cap
Long Description
Service Entrance Cap, 1-1/4 in Trade Size, 5 in Length, 3.313 in Width, 5.000 in Height, Gray, 0.4270 lb/EA
Features
CANTEX 5133742 is a 1-1/4 in. Service Entrance Caps which is used as the entry point for overhead power and communication wires into a building.
Short Description
Service Entrance Cap, 1-1/4 in, Gray, PVC
Special Features
One 1/2 in and two 3/4 in knockout
extra long description
CTX 5133742 1 1/4 UL MAST HEAD
Additional Information
Color/Finish
Gray
for use with
Entering The Conduit into the Building
Standards Met
Ul Listed
package quantity
20 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133742
GTIN
00088700567351
UPC
088700061118
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.4270 lb/EA
Weight per each
0.427
Carton
20
Uses, Certifications, and Standards
Application
Entry Point for Overhead Power and Communication Wires into a Building
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat