5133743 - 2" Weatherhead

PVC & Accessories

  • $31.66 (Each)
  • $31.66 (Each)

  • $158.32 (Per 5)

  • $3,166.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133743
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133743
Description
2" Weatherhead
Service Entrance Cap, 2 In Trade Size, 6.500 In Length, 4.250 In Width, 6.500 In Height, Gray, 1.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700061132 / 00088700567375
Weight per unit
1.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.66 (Each)
Carton
$158.32 (Per 5)
Resources
Images
 
 
5133743 - Large Image
 
5133743 - Small Image
 
5133743 - Large Image
Other Links
 
 
5133743 - Other
 
5133743 - Other
 
5133743 - Other
Attachments
 
 
5133743 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Length
6.500 in
Width
4.250 in
Height
6.500 in
Descriptions
Long Description
Service Entrance Cap, 2 in Trade Size, 6.500 in Length, 4.250 in Width, 6.500 in Height, Gray, 1.1 lb/EA
Features
CANTEX 5133743 is a 2 in. Service Entrance Caps which is used as the entry point for overhead power and communication wires into a building.
Short Description
Service Entrance Cap, 2 in, Gray, PVC
Special Features
One 1/2 in and two 3/4 in knockout
Product Type
Service Entrance Cap
extra long description
CTX 5133743 2 UL MAST HEAD
Description
2" WEATHERHEAD
Additional Information
Color/Finish
Gray
for use with
Entering The Conduit into the Building
Standards Met
Ul Listed
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133743
GTIN
00088700567375
UPC
088700061132
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Trade Size
Trade Size
2
Packaging
Weight
1.1 lb/EA
Weight per each
1.11
Carton
5
Uses, Certifications, and Standards
Application
Entry Point for Overhead Power and Communication Wires into a Building
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat