5133748 - 2" SCH40 30D PVC Elbow

PVC & Accessories

  • $9.01 (Each)
  • $9.01 (Each)

  • $90.14 (Per 10)

  • $901.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133748
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133748
Description
2" SCH40 30D PVC Elbow
30° Elbow, 2 In Trade Size, 5 In Length, 2.375 In Outside Diameter, 2.021 In Inside, 9.5 In Bend Radius, 30 ° Bend Angle, Gray, 0.154 In Wall Thickness, 180.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700518179 / 00088700518179
Weight per unit
180.1799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.01 (Each)
Carton
$90.14 (Per 10)
Resources
Images
 
 
5133748 - Small Image
 
5133748 - Large Image
 
5133748 - Large Image
Attachments
 
 
5133748 - Specification Sheet
Other Links
 
 
5133748 - Other
 
5133748 - Other
 
5133748 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
5 in
Descriptions
Product Type
30° Elbow
Long Description
30° Elbow, 2 in Trade Size, 5 in Length, 2.375 in Outside Diameter, 2.021 in Inside, 9.5 in Bend Radius, 30 ° Bend Angle, Gray, 0.154 in Wall Thickness, 180.2 lb/EA
Features
CANTEX 5133748 is a 2 in. x 30-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 30-Degree.
Short Description
30° Elbow, 2 x 5 in, PVC, Gray
Special Features
Plain-End Connections are Solvent Weld
Description
2" SCH40 30D PVC ELBOW
extra long description
CTX 5133748 2 UL40 30 BND STD R
Additional Information
Inside Diameter
2.021 in
Bend Radius
9.5 in
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
10 CT
Bend Angle
30 °
Color/Finish
Gray
Wall Thickness
0.154 in
Made in USA
yes
outside diameter
2.375 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133748
GTIN
00088700518179
UPC
088700518179
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight
180.2 lb/EA
Weight per each
180.1799
Carton
10
Uses, Certifications, and Standards
Application
30°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat