5133760 - PVC Round Floor Box

PVC & Accessories

  • $49.88 (Each)
  • $49.88 (Each)

  • $448.92 (Per 9)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133760
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133760
Description
PVC Round Floor Box
Round Floor Box With Four 3/4 In. Outlets
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
088700016330 / 00088700569270
Weight per unit
1.519 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.88 (Each)
Standard Packaging
$448.92 (Per 9)
Resources
Images
 
 
5133760 - Large Image
 
5133760 - Small Image
Attachments
 
 
5133760 - Specification Sheet
Other Links
 
 
5133760 - Other
 
5133760 - Other
 
5133760 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
3.563
Size
3.563" x 4.563" x 6"
Height
6
Length
3.563
Descriptions
Product Type
Floor Box Base 4-3/4" Hubs
Features
CANTEX 5133760 is a Round Floor Box with Four 3/4 in. Outlets designed to be embedded in concrete floor giving access to power, data, and communication lines
extra long description
CTX 5133760 FLOOR BOX BASE 4-3/4" H
Description
PVC ROUND FLOOR BOX
Long Description
Round Floor Box with Four 3/4 in. Outlets
Special Features
Concrete Tight
Additional Information
number of outlet
4
Cable Entry
4 hubs
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133760
GTIN
00088700569270
UPC
088700016330
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
round floor box
Packaging
Weight per each
1.519
Carton
1
Package
9
Uses, Certifications, and Standards
Application
round floor box
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat