5133763 - 1/2" SCH40 45D PVC Elbow

PVC & Accessories

  • $1.66 (Each)
  • $1.66 (Each)

  • $82.83 (Per 50)

  • $165.66 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133763
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133763
Description
1/2" SCH40 45D PVC Elbow
45° Elbow, 0.5 In Trade Size, 3.125 In Length, 4 In Bend Radius, 45 ° Bend Angle, Gray, 0.0800 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700153462 / 00088700568075
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.66 (Each)
Carton
$82.83 (Per 50)
Resources
Images
 
 
5133763 - Large Image
 
5133763 - Large Image
 
5133763 - Small Image
Attachments
 
 
5133763 - Specification Sheet
Other Links
 
 
5133763 - Other
 
5133763 - Other
 
5133763 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
3.125 in
Descriptions
Description
1/2" PVC 45 DEGREE ELBOW
Special Features
Plain-End Connections are Solvent Weld
Product Type
45° Elbow
Long Description
45° Elbow, 0.5 in Trade Size, 3.125 in Length, 4 in Bend Radius, 45 ° Bend Angle, Gray, 0.0800 lb/EA
Features
CANTEX 5133763 is a 1/2 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree.
Short Description
45° Elbow, 0.5 x 3.125 in, PVC, Gray
extra long description
CTX 5133763 1/2 UL40 45 BND STD R
Additional Information
Bend Radius
4 in
Bend Angle
45 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
5133763
Brand
PVC & Accessories
GTIN
00088700568075
UPC
088700153462
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
0.5 in
Packaging
Weight
0.0800 lb/EA
Weight per each
0.08
Carton
50
Uses, Certifications, and Standards
Application
The Direction of a Conduit Run by 45°;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat