5133764 - 3/4" SCH40 45D PVC Elbow

PVC & Accessories

  • $1.79 (Each)
  • $1.79 (Each)

  • $44.84 (Per 25)

  • $179.37 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133764
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133764
Description
3/4" SCH40 45D PVC Elbow
3/4 In. X 45-Degree Plain End Schedule 40 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700153479 / 00088700568082
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.79 (Each)
Carton
$44.84 (Per 25)
Resources
Images
 
 
5133764 - Large Image
 
5133764 - Large Image
 
5133764 - Small Image
Attachments
 
 
5133764 - Specification Sheet
Other Links
 
 
5133764 - Other
 
5133764 - Other
 
5133764 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
3.5 in
Descriptions
Long Description
45° Elbow, 0.75 in Trade Size, 3.5 in Length, 4.5 in Bend Radius, 45 ° Bend Angle, Gray, 0.1050 lb/EA
Product Type
45° Elbow
Features
CANTEX 5133764 is a 3/4 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree.
Short Description
45° Elbow, 0.75 x 3.500 in, PVC, Gray
Special Features
Plain-End Connections are Solvent Weld
extra long description
CTX 5133764 3/4 UL40 45 BND STD R
Description
3/4" SCH40 45D PVC ELBOW
Additional Information
Bend Angle
45 °
Bend Radius
4.5 in
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133764
GTIN
00088700568082
UPC
088700153479
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
0.75 in
Packaging
Weight
0.1050 lb/EA
Weight per each
0.105
Carton
25
Uses, Certifications, and Standards
Application
The Direction of a Conduit Run by 45°;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat