5133767 - 1-1/2" SCH40 45D PVC Elbow

PVC & Accessories

  • $5.63 (Each)
  • $5.63 (Each)

  • $112.57 (Per 20)

  • $562.83 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133767
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133767
Description
1-1/2" SCH40 45D PVC Elbow
45° Elbow, 1.5 In Trade Size, 6.5 In Length, 8.25 In Bend Radius, 45 ° Bend Angle, Gray, 0.4670 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700153509 / 00088700568112
Weight per unit
0.467 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.63 (Each)
Carton
$112.57 (Per 20)
Resources
Images
 
 
5133767 - Large Image
 
5133767 - Large Image
 
5133767 - Small Image
Attachments
 
 
5133767 - Specification Sheet
Other Links
 
 
5133767 - Other
 
5133767 - Other
 
5133767 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
6.5 in
Descriptions
Product Type
45° Elbow
Long Description
45° Elbow, 1.5 in Trade Size, 6.5 in Length, 8.25 in Bend Radius, 45 ° Bend Angle, Gray, 0.4670 lb/EA
Features
CANTEX 5133767 is a 1-1/2 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree.
Short Description
45° Elbow, 1.5 x 6.500 in, PVC, Gray
Special Features
Plain-End Connections are Solvent Weld
Description
1-1/2" SCH40 45D PVC ELBOW
extra long description
CTX 5133767 1 1/2 UL40 45 BND STD R
Additional Information
Bend Radius
8.25 in
Bend Angle
45 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
20 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133767
GTIN
00088700568112
UPC
088700153509
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight
0.4670 lb/EA
Weight per each
0.467
Carton
20
Uses, Certifications, and Standards
Application
The Direction of a Conduit Run by 45°;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat