5133769 - 2-1/2" SCH40 45D PVC Elbow

Cantex Inc.

  • $7.37 (Each)
  • $7.37 (Each)

  • $147.40 (Per 20)

  • $737.01 (Per 100)

In-Stock: 19 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133769
Manufacturer
Cantex Inc.
Manufacturer's Part Number
5133769
Description
2-1/2" SCH40 45D PVC Elbow
45° Elbow, 2.5 In Trade Size, 8.25 In Length, 10.5 In Bend Radius, 45 ° Bend Angle, Gray, 7.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Sch 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700153585 / 00088700569317
Weight per unit
7.3499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.37 (Each)
Carton
$147.40 (Per 20)
Stock Availability
Nacogdoches
19 (Check another store)
All Stores
2,308
Resources
Images
 
 
5133769 - Small Image
 
5133769 - Large Image
 
5133769 - Large Image
Other Links
 
 
5133769 - Other
 
5133769 - Other
Attachments
 
 
5133769 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
8.25 in
Size
2-1/2 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow
Descriptions
Description
2-1/2" PVC 45 DEGREE ELBOW
Extra Long Description
CTX 5133769 2 1/2 UL40 45 BND STD R
Features
CANTEX 5133769 is a 2-1/2 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree.
Long Description
45° Elbow, 2.5 in Trade Size, 8.25 in Length, 10.5 in Bend Radius, 45 ° Bend Angle, Gray, 7.3 lb/EA
Product Type
45° Elbow
Short Description
45° Elbow, 2.5 x 8.250 in, PVC, Gray
Special Features
Plain-End Connections are Solvent Weld
Additional Information
Bend Angle
45 °
Bend Radius
10.5 in
Color/Finish
Gray
For Use With
Ground/Buried
Made In USA
yes
Package Quantity
20 CT
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133769
GTIN
00088700569317
UPC
088700153585
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
2-1/2 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow
Trade Size
Trade Size
2 1/2
Packaging
Weight
7.3 lb/EA
Weight per each
7.3499
Carton
20
Uses, Certifications, and Standards
Application
The Direction of a Conduit Run by 45°;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,308

Location search:

* All prices subject to change.

Begin Live Chat