5133770 - 3" SCH40 45D PVC Elbow

PVC & Accessories

  • $23.48 (Each)
  • $23.48 (Each)

  • $187.80 (Per 8)

  • $2,347.56 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133770
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133770
Description
3" SCH40 45D PVC Elbow
45° Elbow, 3 In Trade Size, 10.25 In Length, 13 In Bend Radius, 45 ° Bend Angle, Gray, 2.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700518292 / 00088700568518
Weight per unit
2.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.48 (Each)
Carton
$187.80 (Per 8)
Resources
Images
 
 
5133770 - Large Image
 
5133770 - Small Image
 
5133770 - Large Image
Other Links
 
 
5133770 - Other
 
5133770 - Other
 
5133770 - Other
Attachments
 
 
5133770 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
10.25 in
Descriptions
Product Type
45° Elbow
Long Description
45° Elbow, 3 in Trade Size, 10.25 in Length, 13 in Bend Radius, 45 ° Bend Angle, Gray, 2.4 lb/EA
Features
CANTEX 5133770 is a 3 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree.
Short Description
45° Elbow, 3 x 10.250 in, PVC, Gray
Special Features
Plain-End Connections are Solvent Weld
extra long description
CTX 5133770 3 UL40 45 BND STD R
Additional Information
Bend Radius
13 in
Bend Angle
45 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
8 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
5133770
Brand
PVC & Accessories
GTIN
00088700568518
UPC
088700518292
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight
2.4 lb/EA
Weight per each
2.43
Carton
8
Uses, Certifications, and Standards
Application
The Direction of a Conduit Run by 45°;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat