5133771 - 3-1/2" SCH40 45D PVC Elbow

PVC & Accessories

  • $27.60 (Each)
  • $27.60 (Each)

  • $137.99 (Per 5)

  • $2,759.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133771
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133771
Description
3-1/2" SCH40 45D PVC Elbow
45° Elbow, 3.5 In Trade Size, 11.875 In Length, 4 In Outside Diameter, 3.486 In Inside, 15 In Bend Radius, 45 ° Bend Angle, Gray, 0.226 In Wall Thickness, 3.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700518308 / 00088700518308
Weight per unit
3.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.60 (Each)
Carton
$137.99 (Per 5)
Resources
Images
 
 
5133771 - Large Image
 
5133771 - Large Image
 
5133771 - Small Image
Attachments
 
 
5133771 - Specification Sheet
Other Links
 
 
5133771 - Other
 
5133771 - Other
 
5133771 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
11.875 in
Descriptions
Long Description
45° Elbow, 3.5 in Trade Size, 11.875 in Length, 4 in Outside Diameter, 3.486 in Inside, 15 in Bend Radius, 45 ° Bend Angle, Gray, 0.226 in Wall Thickness, 3.4 lb/EA
Features
CANTEX 5133771 is a 3-1/2 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree.
Short Description
45° Elbow, 3.5 x 11.875 in, PVC, Gray
Product Type
45° Elbow
Special Features
Plain-End Connections are Solvent Weld
Description
3-1/2" SCH40 45D PVC ELBOW
extra long description
CTX 5133771 3 1/2 UL40 45 BND STD R
Additional Information
Inside Diameter
3.486 in
Bend Radius
15 in
Bend Angle
45 °
Color/Finish
Gray
Wall Thickness
0.226 in
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
5 CT
Made in USA
yes
outside diameter
4 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133771
GTIN
00088700518308
UPC
088700518308
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
3.5 in
Packaging
Weight
3.4 lb/EA
Weight per each
3.41
Carton
5
Uses, Certifications, and Standards
Application
The Direction of a Conduit Run by 45°;Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat