Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
- Quick Specs
-
- Catalog Number
-
5133774
Vendor Code PVF
- Manufacturer
- PVC & Accessories
- Manufacturer's Part Number
- 5133774
- Description
-
6" SCH40 45D PVC Elbow
45° Elbow, 6 In Trade Size, 22.875 In Length, 6.658 In Inside, 30 In Bend Radius, 45 ° Bend Angle, Gray, 0.280 In Wall Thickness, 10.34 LB/Ea
- Slang Terms
-
Suggest a New Term
- Categories
-
PVC Conduit, Fittings, & Boxes -
PVC SCH 40 Elbows
Mark as Incorrect
Suggest a New Category
- Classification
-
PVC Elbows
- UNSPSC
-
N/A
- UPC/GTIN
-
088700518339 / 00088700518339
- Weight per unit
-
10.341 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 1
- Unit
-
$78.43 (Each)
-
Carton
-
$78.43 (Each)
- Resources
-
- Images
-
-
-
5133774
- Large Image
-
-
5133774
- Large Image
-
-
5133774
- Small Image
- Attachments
-
-
-
5133774
- Specification Sheet
- Other Links
-
-
-
5133774
- Other
-
-
5133774
- Other
-
-
5133774
- Other
Suggest Substitute Item
Edit Mode: Please login to suggest improvements for this item.
Close
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
- Dimensions and Weight
-
- Length
-
22.875 in
- Descriptions
-
- Features
-
CANTEX 5133774 is a 6 in. x 45-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree.
- extra long description
-
CTX 5133774 6 UL40 45 BND STD R
- Product Type
-
45° Elbow
- Long Description
-
45° Elbow, 6 in Trade Size, 22.875 in Length, 6.658 in Inside, 30 in Bend Radius, 45 ° Bend Angle, Gray, 0.280 in Wall Thickness, 10.34 lb/EA
- Short Description
-
45° Elbow, 6 x 22.875 in, PVC, Gray
- Special Features
-
Plain-End Connections are Solvent Weld
- Description
-
6" SCH40 45D PVC ELBOW
- Additional Information
-
- Inside Diameter
-
6.658 in
- Bend Radius
-
30 in
- Bend Angle
-
45 °
- Color/Finish
-
Gray
- Wall Thickness
-
0.280 in
- for use with
-
Ground/Buried
- Standards Met
-
Conforms to UL 651 and NEMA TC3;ETL Listed
- package quantity
-
25 CT
- Made in USA
-
yes
- Manufacturer Information
-
- Brand
-
PVC & Accessories
- Manufacturers Part Number
-
5133774
- GTIN
-
00088700518339
- UPC
-
088700518339
- Taxonomies, Classifications, and Categories
-
- Category Description
-
PVC ELBOWS
- Trade Size
-
- Trade Size
-
6 in
- Packaging
-
- Weight
-
10.34 lb/EA
- Weight per each
-
10.341
- Carton
-
1
- Uses, Certifications, and Standards
-
- Application
-
The Direction of a Conduit Run by 45°;Indoor/Outdoor
Edit Mode: Please login to suggest improvements for this item.
Close
Compare ( items) (Up to 4)
Compare
(Minimum 2)
Jump To:
Substitutes
Substitutes are practically identical items. The following can be used in place of 5133774.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Similar Items
Similar items are close alternatives to 5133774, though they may not be 100% alike.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Cross Referenced
These items are similar to 5133774 but are not currently available from Elliott Electric Supply.
Part # |
MFR/Brand |
GTIN |
59586 |
Allied Tube & Conduit |
00091111041099 |
5133774 |
Cantex |
00088700518339 |
71450600 |
JM Eagle |
00098179209201 |
PVC-60045 |
Madison Electric |
00784297001178 |
78563 |
Multi Fittings Corp |
n/a |
EE6545 |
Multi Fittings Corp |
00622454686120 |
UA7AR |
Thomas & Betts |
00034481060741 |
1060B |
Topaz |
00751338230620 |
59586 |
Certaineed |
n/a |
MUA7AR |
Picoma Industries |
n/a |
Jump To:
Frequently Purchased Together
These items are compatible and complement 5133774, providing enhanced or expanded functionality.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Book Price
$1,982.14
Per 100
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.