5133775 - 4" SCH40 30D PVC Elbow

PVC & Accessories

  • $41.02 (Each)
  • $41.02 (Each)

  • $820.45 (Per 20)

  • $4,102.25 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5133775
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233776
Description
4" SCH40 30D PVC Elbow
4 In. X 30-Degree Plain End Schedule 40 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700518346 / 00088700518346
Weight per unit
3.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.02 (Each)
Carton
$820.45 (Per 20)
Resources
Images
 
 
5133775 - Small Image
 
5133775 - Large Image
 
5133775 - Large Image
Other Links
 
 
5133775 - Other
 
5133775 - Other
 
5133775 - Other
Attachments
 
 
5133775 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
8.375 in
Descriptions
Long Description
30° Elbow, 4 in Trade Size, 8.375 in Length, 3.961 in Inside, 16 in Bend Radius, 30 ° Bend Angle, Gray, 0.237 in Wall Thickness, 3.28 lb/EA
Product Type
30° Elbow
Features
CANTEX 5133775 is a 4 in. x 30-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 30-Degree.
Short Description
30° Elbow, 4 x 8.375 in, PVC, Gray
Special Features
Plain-End Connections are Solvent Weld
Description
4" SCH40 30D PVC ELBOW
extra long description
CTX 5133775 4 UL40 30 BND STD R
Additional Information
Bend Radius
16 in
Bend Angle
30 °
Color/Finish
Gray
Wall Thickness
0.237 in
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
20 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
5233776
Brand
PVC & Accessories
GTIN
00088700518346
UPC
088700518346
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
4 in
Packaging
Weight
3.28 lb/EA
Weight per each
3.15
Carton
20
Uses, Certifications, and Standards
Application
30°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat