5133822 - 4" SCH40 90D 24R PVC Elbow

PVC & Accessories

  • $78.39 (Each)
  • $78.39 (Each)
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
5133822
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133822
Description
4" SCH40 90D 24R PVC Elbow
90° Elbow, 4 In Trade Size, 37.75 In Length, 3.961 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.237 In Wall Thickness, 8.86 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700020771 / 00088700014527
Weight per unit
8.862 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.39 (Each)
Resources
Images
 
 
5133822 - Small Image
 
5133822 - Large Image
Other Links
 
 
5133822 - Other
 
5133822 - Other
 
5133822 - Other
Attachments
 
 
5133822 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
37.75 in
Descriptions
Long Description
90° Elbow, 4 in Trade Size, 37.75 in Length, 3.961 in Inside, 24 in Bend Radius, 90 ° Bend Angle, Gray, 0.237 in Wall Thickness, 8.86 lb/EA
Features
CANTEX 5133822 is a 4 in. x 90-Degree x 24 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
90° Elbow, 4 x 37.750 in, PVC, Gray
Product Type
90° Elbow
Special Features
Plain-End Connections are Solvent Weld
extra long description
CTX 5133822 4 UL40 90 BND 24"R
Description
4" SCH40 90D 24R PVC ELBOW
Additional Information
Inside Diameter
3.961 in
Bend Radius
24 in
Bend Angle
90 °
Color/Finish
Gray
Wall Thickness
0.237 in
for use with
Ground/Buried
Standards Met
Conforms to UL 651 and NEMA TC3;ETL Listed
package quantity
1 CT;48 PK
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133822
GTIN
00088700014527
UPC
088700020771
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
4 in
Packaging
Weight
8.86 lb/EA
Weight per each
8.862
Carton
1
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133822.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133822.

4" SCH40 90D 24R PVC Elbow
  • Our Part #: 068729
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Multi Fittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 40 ($3,135.60) ·
068729 - Multi Fittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$78.39

Each

QTY:
Each
Add
4IN UL40 Special Radius Elbow 90DEG X 24IN Radius
  • Our Part #: 4ELL9024
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5133822
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($78.39) ·
4ELL9024 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$78.39

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133822 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133822 Cantex 00088700014527
PVC-4009024 Madison Electric 00784297804939
UA9DN Thomas & Betts 00034481067368
1458 Topaz 00751338500822
EL49024NM Eaton Crouse-Hinds n/a

* All prices subject to change.

Begin Live Chat